Overview
Mfr description
825L12 825L12; VEE-RIB BELT
Specifications
- SectionL
- Overall Length82.50 in
- Number Of Ribs12
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number825L12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data