Motion
970J3
Micro V-Belt - J Belt Section:, 3 Ribs, 97 in Overall Length, V-Ribbed
MI ITEM #13620961
MFR #970J3
List Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 3 Ribs, 97 in Overall Length, V-Ribbed
MI ITEM #13620961
MFR #970J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.08/each for your price

Overview

Mfr description
970J3 970J3; VEE-RIB BELT

Specifications

  • Section
    J
  • Overall Length
    97 in
  • Number Of Ribs
    3
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    970J3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought