1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EDT CORP
L075-HUB-24MMH7-NKW
Jaw Coupling Hub - 24 mm Bore
MI ITEM #
13621309
MFR #
L075-HUB-24MMH7-NKW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
EDT CORP L075-HUB-24MMH7-NKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EDT CORP
L075-HUB-24MMH7-NKW
Jaw Coupling Hub - 24 mm Bore
MI ITEM #
13621309
MFR #
L075-HUB-24MMH7-NKW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
3GG-QK-00 3GG-QK-00; EDT PRODUCT (CODE)
Specifications
Bore Diameter
24 mm
Outside Diameter
1.7500 in
Series
L
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data