Motion
RAS 35
2 Bolt Pillow Block Ball Bearing - 35 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #13621629
MFR #RAS 35
Price$261.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Pillow Block Ball Bearing - 35 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #13621629
MFR #RAS 35

Mfr description
RAS 35 RAS 35; BALL PILLOW BLOCK HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.82/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bore Diameter
    35 mm
  • Overall Width
    5.12 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Component Type
    Assembly
  • Dynamic Load Capacity
    5770
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    yes
  • Retainer Type
    PRB Retainer
  • Rolling Element
    Ball
  • UPC_NO
    87796110212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)