Overview
Mfr description
DAAC11K050SM DAAC11K050SM; SRB HOUSED UN
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting TypeFlange-Mount Roller Bearing
- Housing MaterialCast Steel
- Locking DeviceAdapter Mounted
- Expansion TypeNon-Expansion Bearing (Fixed)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data