Motion
DAAC11K050ST

TIMKEN
DAAC11K050ST

Flange Bearing - 50 mm Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #13622725
MFR #DAAC11K050ST
Price$1,225.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC11K050ST

Flange Bearing - 50 mm Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #13622725
MFR #DAAC11K050ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,225.46/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3800 in; 136.70 mm
  • Bore Diameter  
    50 mm
  • Flange Outside Diameter
    6.3800 in; 162.10 mm

Details

  • Bearing Number
    22211
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
DAAC11K050ST DAAC11K050ST; SRB HOUSED UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought