Specifications
Dimensions
- Bore Diameter60 mm
Details
- Bearing Number22213
- Bearing TypeSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Roller Bearing Units
Overview
Mfr description
DAAC13K060SEN DAAC13K060SEN; SRB HOUSED