Motion
DAAC13K060SO

TIMKEN
DAAC13K060SO

Flange Bearing - 60 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13622761
MFR #DAAC13K060SO
Price$1,421.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC13K060SO

Flange Bearing - 60 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13622761
MFR #DAAC13K060SO

Mfr description
DAAC13K060SO DAAC13K060SO; SRB HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,421.70/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.0000 in; 152.40 mm
  • Bore Diameter  
    60 mm
  • Flange Outside Diameter
    7.1300 in; 181.10 mm

Details

  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Max Rpm
    3200 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)