Motion
DAAC15K208SEO

TIMKEN
DAAC15K208SEO

Flange Bearing - 2-1/2 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13622813
MFR #DAAC15K208SEO
Price$1,592.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC15K208SEO

Flange Bearing - 2-1/2 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13622813
MFR #DAAC15K208SEO

Mfr description
DAAC15K208SEO DAAC15K208SEO; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,592.19/each

Specifications

Dimensions

  • Base Thickness
    32.30 mm
  • Bolt Circle Diameter  
    6.5000 in; 165.10 mm
  • Bore Diameter  
    2-1/2 in
  • Flange Outside Diameter
    7.6300 in; 193.80 mm

Details

  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)