Motion
DAAC17K075SO

TIMKEN
DAAC17K075SO

Flange Bearing - 75 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #13622827
MFR #DAAC17K075SO
Price$2,199.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC17K075SO

Flange Bearing - 75 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #13622827
MFR #DAAC17K075SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,199.98/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5000 in; 190.50 mm
  • Bore Diameter  
    75 mm
  • Flange Outside Diameter
    8.7500 in; 222.30 mm

Details

  • Bearing Number
    22217
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
DAAC17K075SO DAAC17K075SO; SRB HOUSED UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought