Motion
DAAC17K215SEC

TIMKEN
DAAC17K215SEC

Flange Bearing - 2-15/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13622832
MFR #DAAC17K215SEC
Price$2,304.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC17K215SEC

Flange Bearing - 2-15/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13622832
MFR #DAAC17K215SEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,304.80/each

Specifications

Dimensions

  • Base Thickness
    32.50 mm
  • Bolt Center To Center Length  
    4.1200 in, 104.33 mm
  • Bolt Circle Diameter  
    7.5000 in; 190.50 mm
  • Bore Diameter  
    2-15/16 in
  • Flange Outside Diameter
    8.7500 in; 222.30 mm

Details

  • Bearing Number
    22217
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Lubrication Type
    Grease
  • Max Rpm
    2400 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
DAAC17K215SEC DAAC17K215SEC; SRB HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought