Motion
DAAC20K090SEB

TIMKEN
DAAC20K090SEB

Flange Bearing - 90 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13622853
MFR #DAAC20K090SEB
Price$3,205.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC20K090SEB

Flange Bearing - 90 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13622853
MFR #DAAC20K090SEB

Mfr description
DAAC20K090SEB DAAC20K090SEB; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,205.99/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6300 in; 219.20 mm
  • Bore Diameter  
    90 mm
  • Flange Outside Diameter
    10.2500 in; 260.40 mm

Details

  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)