Motion
DAAC20K308SEN

TIMKEN
DAAC20K308SEN

Flange Bearing - 3-1/2 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #13622878
MFR #DAAC20K308SEN
Price$3,457.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC20K308SEN

Flange Bearing - 3-1/2 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #13622878
MFR #DAAC20K308SEN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,457.41/each

Specifications

Dimensions

  • Base Thickness
    41.10 mm
  • Bolt Circle Diameter  
    8.6300 in; 219.20 mm
  • Bore Diameter  
    3-1/2 in
  • Flange Outside Diameter
    10.2500 in; 260.40 mm

Details

  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Max Rpm
    1200 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
DAAC20K308SEN DAAC20K308SEN; SRB HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought