Motion
DAAC22K100SEO

TIMKEN
DAAC22K100SEO

Flange Bearing - 100 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13622891
MFR #DAAC22K100SEO
Price$4,941.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC22K100SEO

Flange Bearing - 100 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13622891
MFR #DAAC22K100SEO

Mfr description
DAAC22K100SEO DAAC22K100SEO; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,941.25/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3800 in; 238.30 mm
  • Bore Diameter  
    100 mm
  • Flange Outside Diameter
    10.8800 in; 276.40 mm

Details

  • Bearing Number
    22222
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)