Motion
DAAC22K100SN

TIMKEN
DAAC22K100SN

Flange Bearing - 1 in Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13622894
MFR #DAAC22K100SN
Price$5,075.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC22K100SN

Flange Bearing - 1 in Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13622894
MFR #DAAC22K100SN

Mfr description
DAAC22K100SN DAAC22K100SN; SRB HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,075.02/each

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Bearing Number
    22K100S
  • Bearing Type
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)