Motion
DAAC22K400SB

TIMKEN
DAAC22K400SB

Flange Bearing - 4 in Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13622909
MFR #DAAC22K400SB
Price$4,613.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC22K400SB

Flange Bearing - 4 in Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13622909
MFR #DAAC22K400SB

Mfr description
DAAC22K400SB DAAC22K400SB; SRB HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,613.63/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3800 in; 238.30 mm
  • Bore Diameter  
    4 in
  • Flange Outside Diameter
    10.8800 in; 276.40 mm

Details

  • Bearing Number
    22222
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)