Motion
DAAC26K115SEB

TIMKEN
DAAC26K115SEB

Flange Bearing - 115 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13622923
MFR #DAAC26K115SEB
Price$5,368.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC26K115SEB

Flange Bearing - 115 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13622923
MFR #DAAC26K115SEB

Mfr description
DAAC26K115SEB DAAC26K115SEB; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,368.91/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    11.7500 in; 298.50 mm
  • Bore Diameter  
    115 mm
  • Flange Outside Diameter
    13.5000 in; 342.90 mm

Details

  • Bearing Number
    22226
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Max Rpm
    1500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)