Motion
DAAC26K407SEO

TIMKEN
DAAC26K407SEO

Flange Bearing - 4-7/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13622939
MFR #DAAC26K407SEO
Price$5,637.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAC26K407SEO

Flange Bearing - 4-7/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13622939
MFR #DAAC26K407SEO

Mfr description
DAAC26K407SEO DAAC26K407SEO; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,637.42/each

Specifications

Dimensions

  • Base Thickness
    1.8500 in
  • Bolt Circle Diameter  
    11.7500 in; 298.50 mm
  • Bore Diameter  
    4-7/16 in
  • Flange Outside Diameter
    13.5000 in; 342.90 mm

Details

  • Bearing Number
    22226
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Lubrication Type
    Grease
  • Max Rpm
    1500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)