Specifications
Dimensions
- Bolt Circle Diameter6.1900 in; 157.20 mm
- Bore Diameter50 mm
Details
- Bearing Number22211
- Bearing TypeSpherical Roller
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)