Motion
DAAF11K050SN

TIMKEN
DAAF11K050SN

Flange Bearing - 50 mm Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13623036
MFR #DAAF11K050SN
Price$1,564.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAF11K050SN

Flange Bearing - 50 mm Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13623036
MFR #DAAF11K050SN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,564.59/each

Specifications

Dimensions

  • Base Thickness
    0.8750 in
  • Bolt Center To Center Length  
    4.3800 in, 111.30 mm
  • Bolt Circle Diameter  
    6.1900 in; 157.20 mm
  • Bore Diameter  
    50 mm
  • Flange Outside Diameter
    5.5000 in; 139.70 mm

Details

  • Bearing Number
    22211
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
DAAF11K050SN DAAF11K050SN; SRB HOUSED UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought