Motion
DAAF11K115SO

TIMKEN
DAAF11K115SO

DAAF11K115SO
MI ITEM #13623049
MFR #DAAF11K115SO
List Price$1,493.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAF11K115SO

DAAF11K115SO
MI ITEM #13623049
MFR #DAAF11K115SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,493.54/each for your price

Overview

Mfr description
DAAF11K115SO DAAF11K115SO; SRB HOUSED UN

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Square Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Tapered Adapter Sleeve
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bearing Type
    Spherical Roller
  • Lubrication Type
    Grease
  • Flange Outside Diameter
    5.5000 in; 139.70 mm
  • Max Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought