Overview
Mfr description
DAAF11K115ST DAAF11K115ST; SRB HOUSED UN
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Square Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceTapered Adapter Sleeve
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bearing Number22211
- Bearing TypeSpherical Roller
- Max Rpm3800 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data