Overview
Mfr description
DAAF13K060SEN DAAF13K060SEN; SRB HOUSED
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceTapered Adapter
- Expansion TypeExpansion Bearing (Floating)
- Bearing TypeSpherical Roller
- Max Rpm3200 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data