Specifications
Dimensions
- Bore Diameter2-1/2 in
Details
- Bearing Number22215
- Bearing TypeSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Overview
Mfr description
DAAF15K208SEC DAAF15K208SEC; SRB HOUSED