Specifications
Dimensions
- Bore Diameter4 in
Details
- Bearing Number22222
- Bearing TypeSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Overview
Mfr description
DAAF22K400SC DAAF22K400SC; SRB HOUSED UN