Specifications
Dimensions
- Bore Diameter115 mm
Details
- Bearing Number22226
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Overview
Mfr description
DAAF26K115SEM DAAF26K115SEM; SRB HOUSED