Specifications
Dimensions
- Bore Diameter4-7/16 in
Details
- Bearing Number22226
- Bearing TypeSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Overview
Mfr description
DAAF26K407SEC DAAF26K407SEC; SRB HOUSED