Motion
QAAF22A110SEB

TIMKEN
QAAF22A110SEB

Flange Bearing - 110 mm Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13623710
MFR #QAAF22A110SEB
Price$6,067.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAF22A110SEB

Flange Bearing - 110 mm Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13623710
MFR #QAAF22A110SEB

Mfr description
QAAF22A110SEB QAAF22A110SEB; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,067.80/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm

Details

  • Bearing Number
    22222
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)