Overview
Mfr description
QAAF22A110SEM QAAF22A110SEM; SRB HOUSED
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceConcentric Collar
- Expansion TypeExpansion Bearing (Floating)
- Bearing Number22222
- Bearing TypeSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data