Overview
Mfr description
QAAF22A110SEO QAAF22A110SEO; SRB HOUSED
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Steel
- Bolt Circle Diameter
- Locking DeviceConcentric Collar
- Expansion TypeExpansion Bearing (Floating)
- Bearing Number22222
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data