Specifications
Dimensions
- Bolt Circle Diameter12.3800 in; 314.50 mm
- Bore Diameter110 mm
Details
- Bearing Number22222
- Bearing TypeSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Lubrication TypeGrease
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)