Motion
QAAFY20A311SM

TIMKEN
QAAFY20A311SM

Flange Bearing - 3-11/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13623721
MFR #QAAFY20A311SM
Price$3,919.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAFY20A311SM

Flange Bearing - 3-11/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13623721
MFR #QAAFY20A311SM

Mfr description
QAAFY20A311SM QAAFY20A311SM; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,919.13/each

Specifications

Dimensions

  • Base Thickness
    1.1250 in
  • Bolt Circle Diameter  
    10.7500 in; 273.10 mm
  • Bore Diameter  
    3-11/16 in
  • Flange Outside Diameter
    12.6300 in; 320.80 mm

Details

  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Grease
  • Max Rpm
    2000 rpm
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)