Motion
QAAP20A315SMSS

TIMKEN
QAAP20A315SMSS

Roller Bearing Pillow Block - 3-15/16 in Bore, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
Mi Item #13624020
MFR #QAAP20A315SMSS
Price$5,577.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAP20A315SMSS

Roller Bearing Pillow Block - 3-15/16 in Bore, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
Mi Item #13624020
MFR #QAAP20A315SMSS

Mfr description
QAAP20A315SMSS QAAP20A315SMSS; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,577.90/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Stainless Steel
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Double Collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Brochure
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)