Motion
QAAP20A400SEMSS

TIMKEN
QAAP20A400SEMSS

Roller Bearing Pillow Block - 4 in Bore, Concentric Collar Locking, Expansion Bearing (Floating), Stainless Steel Housing Material
MI ITEM #13624028
MFR #QAAP20A400SEMSS
List Price$5,468.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAP20A400SEMSS

Roller Bearing Pillow Block - 4 in Bore, Concentric Collar Locking, Expansion Bearing (Floating), Stainless Steel Housing Material
MI ITEM #13624028
MFR #QAAP20A400SEMSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,468.55/each for your price

Overview

Mfr description
QAAP20A400SEMSS QAAP20A400SEMSS; SRB HOU

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Locking Device
    Concentric Collar
  • Housing Material
    Stainless Steel
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Stainless Steel
  • Seal Type
    Triple Lip Contact
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    Concentric Set Screw - Double Collar
  • Number Of Mounting Holes
    2
  • Product Brochure
  • Mounting Type
    2-Bolt Base
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text