Motion
QAAPF26A125SEM

TIMKEN
QAAPF26A125SEM

Roller Bearing Pillow Block - 125 mm Bore, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #13624088
MFR #QAAPF26A125SEM
Price$8,249.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAPF26A125SEM

Roller Bearing Pillow Block - 125 mm Bore, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #13624088
MFR #QAAPF26A125SEM

Mfr description
QAAPF26A125SEM QAAPF26A125SEM; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,249.78/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Double Collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Brochure
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)