Motion
QACW13A206SEM

TIMKEN
QACW13A206SEM

Flange Bearing - 2-3/8 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13624098
MFR #QACW13A206SEM
Price$1,214.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QACW13A206SEM

Flange Bearing - 2-3/8 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13624098
MFR #QACW13A206SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,214.07/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.5000 in; 165.10 mm
  • Bore Diameter  
    2-3/8 in

Details

  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
QACW13A206SEM QACW13A206SEM; SRB HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought