Motion
QACW13A206SM

TIMKEN
QACW13A206SM

Flange Bearing - 2-3/8 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #13624099
MFR #QACW13A206SM
Price$1,238.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QACW13A206SM

Flange Bearing - 2-3/8 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #13624099
MFR #QACW13A206SM

Mfr description
QACW13A206SM QACW13A206SM; SRB HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,238.36/each

Specifications

Dimensions

  • Base Thickness
    0.5000 in
  • Bolt Circle Diameter  
    6.5000 in; 165.10 mm
  • Bore Diameter  
    2-3/8 in
  • Flange Outside Diameter
    7.6300 in; 193.80 mm

Details

  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Max Rpm
    3200 rpm
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)