Motion
QAFY20A311SEM

TIMKEN
QAFY20A311SEM

Flange Bearing - 3-11/16 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13624105
MFR #QAFY20A311SEM
Price$3,514.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAFY20A311SEM

Flange Bearing - 3-11/16 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13624105
MFR #QAFY20A311SEM

Mfr description
QAFY20A311SEM QAFY20A311SEM; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,514.45/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    10.7500 in; 273.10 mm
  • Bore Diameter  
    3-11/16 in
  • Flange Outside Diameter
    12.6300 in; 320.80 mm

Details

  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)