Overview
Mfr description
QMC13J207SMB QMC13J207SMB; SRB HOUSED UN
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Housing MaterialCast Steel
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data