Motion
TAA4DI20K090SEM

TIMKEN
TAA4DI20K090SEM

Roller Bearing Pillow Block - 90 mm Bore, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
Mi Item #13625008
MFR #TAA4DI20K090SEM
Price$3,951.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAA4DI20K090SEM

Roller Bearing Pillow Block - 90 mm Bore, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Extreme Duty
Mi Item #13625008
MFR #TAA4DI20K090SEM

Mfr description
TAA4DI20K090SEM TAA4DI20K090SEM; SRB HOU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,951.37/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Duty Type
    Extreme Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Lock - Double Nut
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)