Motion
TAAFB15K065SEB

TIMKEN
TAAFB15K065SEB

Flange Bearing - 65 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13625613
MFR #TAAFB15K065SEB
Price$1,203.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFB15K065SEB

Flange Bearing - 65 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13625613
MFR #TAAFB15K065SEB

Mfr description
TAAFB15K065SEB TAAFB15K065SEB; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,203.11/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.4700 in; 215.10 mm
  • Bore Diameter  
    65 mm

Details

  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)