Motion
TAAFB15K065SEC

TIMKEN
TAAFB15K065SEC

Flange Bearing - 65 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #13625614
MFR #TAAFB15K065SEC
Price$1,297.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFB15K065SEC

Flange Bearing - 65 mm Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #13625614
MFR #TAAFB15K065SEC

Mfr description
TAAFB15K065SEC TAAFB15K065SEC; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,297.47/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Flange Outside Diameter
    10.0400 in; 255 mm

Details

  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)