Motion
TAAFB15K207SEC

TIMKEN
TAAFB15K207SEC

Flange Bearing - 2-7/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13625626
MFR #TAAFB15K207SEC
Price$1,323.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFB15K207SEC

Flange Bearing - 2-7/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #13625626
MFR #TAAFB15K207SEC

Mfr description
TAAFB15K207SEC TAAFB15K207SEC; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,323.40/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in

Details

  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)