Motion
TAAFB15K207SEM

TIMKEN
TAAFB15K207SEM

Flange Bearing - 2-7/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13625627
MFR #TAAFB15K207SEM
Price$1,179.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFB15K207SEM

Flange Bearing - 2-7/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13625627
MFR #TAAFB15K207SEM

Mfr description
TAAFB15K207SEM TAAFB15K207SEM; SRB HOUSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,179.53/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.4700 in; 215.10 mm
  • Bore Diameter  
    2-7/16 in

Details

  • Bearing Number
    22215
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)