Overview
Mfr description
TAAFB15K207SEN TAAFB15K207SEN; SRB HOUSE
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Steel
- Locking DeviceAdapter Mounted
- Expansion TypeExpansion Bearing (Floating)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data