Overview
Mfr description
TAAFB15K207SM TAAFB15K207SM; SRB HOUSED
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Steel
- Locking DeviceAdapter Mounted
- Expansion TypeNon-Expansion Bearing (Fixed)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data