Motion
TAAFB17K075SB

TIMKEN
TAAFB17K075SB

Flange Bearing - 75 mm Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #13625647
MFR #TAAFB17K075SB
Price$1,629.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFB17K075SB

Flange Bearing - 75 mm Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #13625647
MFR #TAAFB17K075SB

Mfr description
TAAFB17K075SB TAAFB17K075SB; SRB HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,629.84/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.6800 in, 169.70 mm
  • Bolt Circle Diameter  
    9.4500 in; 240 mm
  • Bore Diameter  
    75 mm

Details

  • Bearing Number
    22217
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)