Motion
TAAFB17K215SB

TIMKEN
TAAFB17K215SB

Flange Bearing - 2-15/16 in Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13625659
MFR #TAAFB17K215SB
Price$1,629.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFB17K215SB

Flange Bearing - 2-15/16 in Bore , Tapered Adapter, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13625659
MFR #TAAFB17K215SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,629.84/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in

Details

  • Bearing Number
    22217
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
TAAFB17K215SB TAAFB17K215SB; SRB HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought