Motion
TAAFB17K215SEO

TIMKEN
TAAFB17K215SEO

Flange Bearing - 2-15/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13625665
MFR #TAAFB17K215SEO
Price$1,711.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAFB17K215SEO

Flange Bearing - 2-15/16 in Bore , Tapered Adapter, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13625665
MFR #TAAFB17K215SEO

Mfr description
TAAFB17K215SEO TAAFB17K215SEO; SRB HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,711.29/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.4500 in; 240 mm
  • Bore Diameter  
    2-15/16 in

Details

  • Bearing Number
    22217
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Tapered Adapter
  • Max Rpm
    2400 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)