Specifications
Dimensions
- Bolt Circle Diameter11.0200 in; 279.90 mm
- Bore Diameter90 mm
Details
- Bearing Number22220
- Bearing TypeSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceTapered Adapter
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)